Wiping cloth roll Wiper 440 Blue
CLNPAP-ROLL-3PLIES-TAD-23,5X34CM-350SHT
Art.-no. 0899130081
EAN 7322540183818
Register now and access more than 60,000 products
- QuickDry for maximum tear resistance/absorption
- Thoroughly removes oil
- Tear resistant when wet
- Protects your hands against heat/metal
- Certified for contact with food
Datasheets(X)
Material | Paper |
Colour | Blue |
Number of sheets | 350 PCS |
Number of plies | 3 PCS |
Sheet length x sheet width | 23.5 x 34 cm |
Length of roll | 119 m |
Weight of roll | 7.2 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!