Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wire cable Zn

DIN 3055 steel zinc plated
ROPE-DIN3055-(2,0MMX100M)

Art.-no. 0520002100

EAN 4056807637877

Individual price display after login
Wire cable Zn

Art.-no. 0520002100

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (d)

2 mm

Outer diameter (d2)

2 mm

Length

100 m

Min. breaking force

3.6 kN

Tensile strength

1960 N/mm²

Material

Steel

Surface

Zinc plated

DIN

3055

Product weight (per item)

1.4 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information