Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wire rope lead seal

SUSPSYS-CBLMNT-WRE-LP-ALU-26X26MM

Art.-no. 5255100100

EAN 4099618390081

Individual price display after login
Wire rope lead seal

Art.-no. 5255100100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Rapid installation (up to 6 times quicker)

  • Ready to use

  • Multi-purpose

  • Easy to adjust

  • No tools required

  • Simple to handle

  • Removable

  • Certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pull the wire rope through the lead locking head and lock the cable at the desired length. It is not possible to feed the wire rope back through. Depending on the strength of the rope, a wire rope lead seal can only be cut with bolt cutters or wire rope cutters. When the cable is disconnected, the multi-stranded wires splice open.

Length of wire cable ends (L)

290 mm

Wire cable diameter

3 mm

Height (H)

26 mm

Wire cable length

290 mm

Material

Steel

Length (LG)

315 mm

Product weight (per item)

28 g

Surface

Lacquered

Width (B)

26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information