Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wire stripper for power and safety cables

Wire stripper power and security cables
STRTL-ENERGY/SAFETY-(2,5-6,0SMM)

Art.-no. 071441 034

EAN 4053479258331

Individual price display after login
Wire stripper for power and safety cables

Art.-no. 071441 034

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

No cutting depth adjustment required
  • Length stop: 8, 10, 12 mm

  • Blades coated with titanium nitride for higher cutting speed and a longer service life

  • Non-slip surface

  • Locking mechanism prevents uncontrolled opening of the tool

  • Fastening clip for safe storage

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheath stripping photovoltaic cables, PV1-F, NSGAFÖU

Type description

ENERGY SECURITY

Min./max. cable diameter

7.5-9.5 mm

Min./max. wire cross section

2.5-6.0 mm²

Min./max. American Wire Gauge (AWG)

13-10

Length x width x height

124 x 35 x 25 mm

Material

Plastic / metal

Colour

Black, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information