Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wooden folding rule

Folding rule wood
FLDRUL-WOOD-L2M

Art.-no. 071564 58

EAN 4011231744942

Individual price display after login
Wooden folding rule

Art.-no. 071564 58

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Measuring tool conforms to EEC precision class 3

Good readability


Millimetre pitch on both sides at the top and bottom edges of the sections



Long service life and reliable use


Robust metal hinges that lock firmly in place

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Hornbeam

Colour

Natural

Max. length measuring range

2 m

Length of link (pivot point)

200 mm

Accuracy class

III

Number of chain links

10 PCS

Angle markings on joints

180 Degree

Material of joints

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information