Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Work light WorkFAB II

LED work light WorkFAB II 5 LEDs Aspöck
WRKLGHT-VEH-(WORKFAB-II)-5LED-2000LM

Art.-no. 9501015933

EAN 4099618095092

Individual price display after login
Work light WorkFAB II

Art.-no. 9501015933

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

2,000 lumen lamp in aluminium housing.

The backup and work lights are exclusively designed for the Fabrilcar Premium product range. Watertight and steam jet rated to IP6K9K.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

9 / 59 V

Number of LEDs

5 PCS

Material of headlight lens

Plastic

Cable connection

With cable

Cable length

1.5 m

Power rating

16 W

Length

98 mm

Width

110 mm

Depth

47 mm

Approval mark

CE, ADR

IP protection class

IP 6K9K

Min. temperature conditions

50 °C

Max. temperature conditions

-40 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information