Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

WorkFAB II LED work light

LED work light WorkFAB II 9 LEDs Aspöck
WRKLGHT-VEH-(WORKFAB II)-9LED-1500LM

Art.-no. 9501020389

EAN 4099618898129

Individual price display after login
WorkFAB II LED work light

Art.-no. 9501020389

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

WorkFAB II with 1,500 lumens
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Min./max. nominal voltage

9 / 59 V

Luminous flux

1500 lm

Material of headlight lens

Plastic

Cable connection

With cable

Cable length

1.5 m

Length

110 mm

Height

98 mm

Depth

40 mm

IP protection class

IP 69K

Min. temperature conditions

-40 °C

Max. temperature conditions

+50 °C

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information