Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

WorkFAB II work light

LED work light WorkFAB II 6 LEDs Aspöck
WRKLGHT-VEH-(WORKFAB-II)-6LED-3500LM

Art.-no. 9501016601

EAN 4099618282683

Individual price display after login
WorkFAB II work light

Art.-no. 9501016601

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

WorkFAB II with 3,500 lumens

3,500 lumen lamp in aluminium housing.


The backup and work lights are exclusively designed for the Fabrilcar Premium product range.


Watertight and steam jet rated to IP6K9K.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

9 / 59 V

Number of LEDs

6 PCS

Luminous flux

3500 lm

Material of headlight lens

Plastic

Cable connection

With cable

Cable length

1.5 m

Width

110 mm

Height

98 mm

Depth

52 mm

Approval mark

ADR, ECE-R10

IP protection class

IP 6K9K

Min. temperature conditions

-40 °C

Max. temperature conditions

50 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information