Workshop cabinet T500
Workshop cabinet T500
WRKSHPCAB-T500-RAL7035/3020-93X50X195CM
Art.-no. 0957370522
EAN 4068362157929
Register now and access more than 60,000 products
- Sturdy steel cabinet construction
- Interior fittings height-adjustable in increments of 15 mm
- With plastic gliders
- Doors with closed side profiles and concealed locking rails for maximum stability and anti-burglary protection
- With soft stop
- Door hinges at the top and bottom in rotary bolts with an opening angle of approx. 125°
- Four zinc plated steel shelves
- Working load: 70 kg
- One Ergo-Lock handle lock for optimal operating security and wear resistance
- Three-point locking, with cylinder lock and two keys
Datasheets(X)
Width x depth x height (external dimension) | 930 x 500 x 1950 mm |
Cabinet colour | Light grey RAL 7035 |
Colour door | Traffic red RAL 3020 |
Load capacity of shelf | 70 kg |
Material | Sheet steel |
Surface | Powder-coated |