Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Workshop press H32 BASIC

Workshop hydraulic hose crimping machine H32 Basic
HYDRHOSECRMPMA-WRKSHP-(H32-BASIC)

Art.-no. 0866932932

EAN 4062856832989

Individual price display after login
Workshop press H32 BASIC

Art.-no. 0866932932

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The H32 Basic press is a very robust and reliable machine that guarantees exceptional pressing with a modern design

The H32 Basic with a pressing force of 200 tonnes guarantees pressing up to 2 inches. Featuring a pressing button, an open button and a light that indicates when the pressing diameter has been reached, the 'basic' control is very easy to use. The pressing diameter is set in the graded micrometer, which is actual scale. The H32 Basic is ideal for small assembly centres. All components are manufactured from high-quality steel with special rust protection treatment to ensure a long service life



  • √ Quick and easy to operate

  • √ Extremely comfortable to use

  • √ Clamps easy to store

  • √ Precise

  • √ Reliable

  • √ Tool for quickly changing clamps
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

430 mm

Height

570 nm

Product weight (per item)

173.000 kg

Depth

610 mm

Suitable for max. pipe internal diameter

87 mm

Suitable for max. pipe internal diameter in inches

2 in

Pressing force

1992 kN

Material

Non-alloyed steel, 1.0570

Colour

Black, Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information