Worktop closure For system workbenches and system cabinet workbenches
Worktop closure
WRKTPUPSTAND-WRKBNCH-MPX-BACK-1500MM
Register now and access more than 60,000 products
- The worktop closure is prepared for front-end screwing to worktops
- Side closure in 2 pieces for right and left-side mounting
- Beech multiplex material, 12 mm, painted
Datasheets(X)
Width | 1500 mm |
Depth | 12 mm |
Height | 100 mm |
Material | Multiplex beech |
Surface | Transparent lacquered |