Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Würth FLK Pro 310

2C PUR liquid plastic
FLUDPLA-(PRO 310)-2C-12,5KG

Art.-no. 0838892569

EAN 4061975090232

Individual price display after login
Würth FLK Pro 310

Art.-no. 0838892569

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Würth FLK PRO 310 is a solvent-free, UV-resistant, elastic, very hard-wearing, two-component liquid polyurethane-based waterproof membrane, which a seamless, durable, hydrolysis-resistant. Hardening takes place due to a chemical reaction of two components.

Advantages


  • Formation of a seamless and gapless, elastic membrane

  • High thermal resistance without softening and frost resistance between -30°C to +90°C

  • Long processing time, ideal for manual processing

  • Can be accessed normally

  • Full adhesion to the surface

  • Resistant to hydrolysis, frost and UV rays


Consumption


2.4 - 4.1 kg/m² in one or two layers. The amount is based on the practical application by rolling on a smooth surface with a roller under optimum conditions. Factors such as surface porosity, temperature, humidity, application procedure, processing and fabric lining can increase or decrease the amount used.



Product information

Certificates/ Documents

 | 

 | 

Application area

Surface preparation:


Careful preparation of the surface is essential for optimum finish and a long service life.


The surface must be dry and free of grease, dirt and dust. All loose parts must be carefully removed. The substrate moisture


should be max. 5%.


The compressive strength of the surface should be at least 25 MPa, the adhesion at least 1.5 MPa. New concrete structures must dry for at least 28 days. Old, loose coatings, dirt, greases, oils, organic substances and dust must be removed with a grinding machine. Smooth any surface irregularities, loose parts and thoroughly remove sanding dust.


Caution: Do not wash surface with water!

Instructions

Primer


Priming with Würth Primer S for absorbent surfaces (concrete, cement, wood) or Würth Primer NS


for non-absorbent surfaces (bitumen films, metal, ceramic tiles).


Flash off the primer as specified in the data sheets and leave to dry.


Mixture


Stir Würth FLK PRO 310 Component A thoroughly before use. Add Würth FLK PER 310 Component B in the correct mixing ratio of 4 parts A to 1 part B. Both components should be well homogenised with a slow running agitator for 3-5 minutes.


Fully reinforced surface sealing. The mixture of Würth FLK PRO 310 is placed on the prepared surface and distributed evenly with a roller or a brush. Then the fleece is worked into the still liquid plastic Würth FLK PRO 310 with a clean roller without any bubbles. The fleece edges must overlap by at least 5 cm. A second layer of Würth FLK PRO 310 is applied after 12-18 hours.


Processing temperature of 5°C to 35°C. Low temperatures can delay hardening.


High humidity can affect the surface visually.

Chemical basis

Two-component polyurethane

Colour

Brown, transparent

Density

1.23 g/cm³

May be walked on after max.

24 h

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Max. temperature resistance

90 °C

Solvent-free

Yes

Ultraviolet resistance

Yes

Crack bridging

2 mm

Weight of content

12.5 kg

Weight of content, component A

10 kg

Weight of content, component B

2.5 kg

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool and dry storage area, no exposure to sunlight, 10°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information