Würth tripod stand for refuse
Large refuse bag holder, tripod
WASTEBGHOLD-TRIPOD-L1M
Art.-no. 0899800541
EAN 4053479854670
Register now and access more than 60,000 products
- Space-saving
- Attractive design
- Sturdy, practical
- Corrosion-protected (fully galvanised)
- Change Würth refuse sacks in a flash
Datasheets(X)
Height | 1400 mm |
Width | 1000 mm |
Length | 1000 mm |
Max. height | 1400 mm |
Colour | Zinc |
Product weight (per item) | 7730 g |