Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

XL stainless steel corrugated conduit pipe cutter

PIPCTR-SS-CORPIP-XL-(8-42)MM

Art.-no. 0714551520

EAN 4004625409602

Individual price display after login
XL stainless steel corrugated conduit pipe cutter

Art.-no. 0714551520

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Pipe cutter for precise cutting of INOX corrugated circuits.
  • Specially designed cutter wheel and pipe guide for INOX corrugated conduit (CSST)

  • Wide contact surface for optimum power distribution and easier cutting

  • Spare cutter wheel in the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCorrugated conduit diameter 8 to 42 mm (5/16 to 1.5/8 inch)
Wall thickness up to 0.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information