Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Z-style locker With 4 compartments

LOKR-(Z-FORM)-4FLD-RAL7035-80X50X180CM

Art.-no. 9501002881

EAN 4062856245574

Individual price display after login
Z-style locker With 4 compartments

Art.-no. 9501002881

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Welded version on base

  • Powder-coated paint finish with textured surface

  • Reinforced design, panel thickness 0.7 mm

  • Doors with label frame and rotary bolt for padlock

  • Rows of holes for high ventilation

  • 2 coat hooks per compartment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

4-fold

Cabinet colour

Light grey RAL 7035

Colour door

Light grey RAL 7035

Width x depth x height

80 x 50 x 180 cm

Material

Steel

Product weight (per item)

75 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information