ZD 401 window handle
Window handle, die-cast zinc 401
WH-RT-ZD401-90-R9016-WHITE-32-10
Register now and access more than 60,000 products
- Ensures that the window handle remains in a horizontal or vertical position and locks at 90°
- Cams prevent the base rosette from being turned
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For private living quarters, e.g. wood, plastic and aluminium windows
Material | Die-cast zinc |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 32 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 129 mm |
Resistance class | 0 - not applicable |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!