Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

airco well® 19100 sensor

SENSO-19100-AIRCOWELL

Art.-no. GT00140090

EAN 4065746466257

Individual price display after login
airco well® 19100 sensor

Art.-no. GT00140090

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

With the airco well® sensor, invisible contamination emitted by microorganisms in the air-conditioning unit can be measured quickly, easily and professionally.
  • Specially developed 3-layer sensor technology

  • Micro USB interface for charging and data transfer

  • Gooseneck adapter as an additional mounting

  • Non-slip mounting hooks

  • Integrated battery pack with up to 8 hours operating time

  • 3.5 inch touch display and protective glass

  • Stores data for up to 30 vehicles

  • Intuitive user guidance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

1. Switch on: Press and hold the ON/OFF button for at least three seconds. The sensor will turn on and start up.


2. Prepare: To prepare the measurement, follow the steps on the display: From entering the customer number plate, to selecting between before and after cleaning, to adjusting the air-conditioning unit in the vehicle.


3. Measuring: For measurement, the sensor is inserted in front of one of the central air outlets and the special 3-layer sensor technology performs a calibration phase. This is followed automatically by the actual measurement of contamination in the air-conditioning unit air. The measurement is complete as soon as the measurement result appears on the sensor display.


4. Transfer: After the measurement, the saved measurement results can be transferred to a form via a USB connection to the computer. The completed form can then be printed as a PDF or sent to the customer by email.

Weight

340 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
airco well® 994 hygienic cleaner for air-conditioning units

HYGCLN-A/C-AIRCOWELL-994-1LTR

airco well® thoroughly and effectively cleans the air-conditioning system for healthier air inside the car. It uses high pressure to flush micro-organisms, pathogens and dirt out of the evaporator and prevents the buildup of odours.
airco well® 996 hygienic cleaner pollen filter box

HYGCLN-996-PFBX-AIRCOWELL-75ML

Special hygienic cleaner for the pollen filter housing and the adjacent air ducts.
airco well® 19230 pressure cup spray gun with short probe

PRESCUPGUN-19230-AIRCOWELL-W.PROBE

Special tool for cleaning and flushing the air-conditioning evaporator.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information