Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wing repair washer
Wing repair washer - 1
Wing repair washer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wing repair washer

According to DIN 522, galvanised steel, blue passivated (A2K)

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 55 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Thickness Quantity PU
price/PU
041110 20
M10 10.5 mm 20 mm 1.5 mm
041110 16
M10 10 mm 16 mm 0.5 mm
5000 pcs
041110 22
M10 10 mm 20 mm 2 mm
1000 pcs
041110 25
M10 10.5 mm 25 mm 1.5 mm
041110 303
M10 10.5 mm 30 mm 3 mm
100 pcs
041110 304
M10 10.5 mm 30 mm 4 mm
100 pcs
041112 40
M12 13 mm 40 mm 2 mm
041112 30
M12 13 mm 32 mm 1.5 mm
041112 50
M12 13 mm 50 mm 2.5 mm
041114 40
M14 15 mm 40 mm 2 mm
041114 404
M14 15 mm 40 mm 4 mm
50 pcs
041114 45
M14 15 mm 45 mm 2 mm
100 pcs
041114 50
M14 15 mm 50 mm 2.5 mm
041116 40
M16 17 mm 40 mm 2 mm
041116 50
M16 17 mm 50 mm 2 mm
04113 10
M3 3.2 mm 10 mm 0.8 mm
1000 pcs
041116 504
M16 17 mm 50 mm 4 mm
100 pcs
04114 20
M4 4.3 mm 20 mm 1.25 mm
04115 15
M5 5.3 mm 15 mm 1.25 mm
04115 25
M5 5.3 mm 25 mm 1.25 mm
04115 30
M5 5.3 mm 30 mm 1.25 mm
04116 15
M6 6.4 mm 15 mm 1.5 mm
1000 pcs
04116 20
M6 6.4 mm 20 mm 1.25 mm
04116 301
M6 6.4 mm 30 mm 1.5 mm
500 pcs
04116 302
M6 6.4 mm 30 mm 2 mm
100 pcs
04116 40
M6 6.4 mm 40 mm 1.5 mm
04116 403
M6 6.4 mm 40 mm 3 mm
100 pcs
04117 25
M7 7.4 mm 25 mm 1.25 mm
100 pcs
04117 20
M7 7.4 mm 20 mm 1.25 mm
04118 16
M8 8.4 mm 16 mm 2 mm
100 pcs
04118 20
M8 8.4 mm 20 mm 1.25 mm
04118 243
M8 8.4 mm 25 mm 3 mm
04118 25
M8 8.4 mm 25 mm 1.5 mm
04118 252
M8 8.4 mm 25 mm 2 mm
04118 301
M8 8.4 mm 30 mm 2 mm
500 pcs
04118 30
M8 8.4 mm 30 mm 1.5 mm
04118 302
M8 8.4 mm 30 mm 2.5 mm
100 pcs
04118 40
M8 8.4 mm 40 mm 2 mm
04118 403
M8 8.4 mm 40 mm 3 mm
100 pcs
041101248
M12 13 mm 48 mm 3 mm
400 pcs
041101236
M12 13 mm 36 mm 2.5 mm
300 pcs
041106 24
M6 6.4 mm 24 mm 2 mm
500 pcs
041110 40
M10 10.5 mm 40 mm 2 mm
041112 404
M12 13 mm 40 mm 4 mm
100 pcs
04113 20
M3 3.2 mm 20 mm 1.25 mm
1000 pcs
04114 12
M4 4.3 mm 12 mm 1.25 mm
041110 24
M10 10.5 mm 24 mm 4 mm
100 pcs
04116 18
M6 6.4 mm 18 mm 1.5 mm
04116 202
M6 6.4 mm 20 mm 2 mm
100 pcs
04116 30
M6 6.4 mm 30 mm 1.25 mm
04116 25
M6 6.4 mm 25 mm 1.25 mm
04118 24
M8 8.4 mm 25 mm 1.25 mm
041110 30
M10 10.5 mm 30 mm 1.5 mm
04115 20
M5 5.3 mm 20 mm 1.25 mm
041112 26
M12 13 mm 26 mm 2.5 mm
100 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login