Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Plastic multi-purpose dowel SHARK® Pro
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 1
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 2
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 3
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 4
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 5
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 6
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 7

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose dowel SHARK® Pro

The most versatile plastic anchor. Knots into cavities, expands in solid materials.

  • Material: PA - Polyamide
  • Colour: Anthracite
  • Required screw length (l s): Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Max. attachment height (d a) - condition: Dependent on screw length

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Nominal drill-bit diameter (d 0) Drill hole depth (t) Quantity PU
price/PU
590620635
6 mm 35 mm 6 mm 45 mm
590620528
5 mm 28 mm 5 mm 40 mm
590620846
8 mm 46 mm 8 mm 55 mm
590621056
10 mm 56 mm 10 mm 65 mm
590621266
12 mm 66 mm 12 mm 75 mm
590621476
14 mm 76 mm 14 mm 85 mm

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Ensures knotting in all cavities and spreading in all solid materials


  • Anti-rotation device or twist lock prevents turning in the drill hole

  • Patented anchor head causes knotting of the anchor shaft when the screw is screwed in


Quick and easy installation


Low insertion torque and high fixed torque



Suitable for cotter-pin and push-through installation


  • Fold-down anchor collar

  • The hammer-in stop prevents premature expansion during push-through installation


Resistant to rotting, weathering and ageing


Made from high-quality polyamide (nylon)



Halogen- and silicone-free



Thermally stable from -40°C to +100°C

Notice

For mounting, we recommend the ASSY-D plug screw