ASSY 4 TH stl zn-nickel black FT large truss hd RW
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 1
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 2
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 3
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 4
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 5
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 6
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 7
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 8
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 9
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 10
ASSY 4 TH stl zn-nickel black FT large truss hd RW - 11

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

ASSY 4 TH stl zn-nickel black FT large truss hd RW

Special black full-thread screw with high corrosion resistance (500 h salt spray test), large round head and underside shank reinforcement for fastening gate fittings or metal units made of flat steel to wood

Ürün açıklamasını okuyun

8 tasarımları mevcut