ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 1
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 2
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 3
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 4
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 5
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 6
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 7
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 8
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 9
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 10
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 11
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 12
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 13
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 14
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 15
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 16
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 17
ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW - 18

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

ASSYplus 4 A2 TRH SOLAR sst underhead thr. gate RW

Special double-thread screw made of high-quality, austenitic A2 high-grade steel with large truss head fitting perfectly in the metal hole for mounting roof hooks close to edges (without pre-drilling) when installing PV systems on roof structures with soft roof insulation in outdoor areas constantly exposed to weathering.

Ürün açıklamasını okuyun

5 tasarımları mevcut
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
Kullanım alanı