ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 1
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 2
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 3
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 4
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 5
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 6
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 7
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 8
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 9
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 10
ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW - 11

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

ASSYplus VG 4 COMBI steel zinc plated FT hex hd RW

Special full-thread screw with hexagon head and underside shank reinforcement for high-load-bearing metal-wood connections in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas

Ürün açıklamasını okuyun

12 tasarımları mevcut