25 sürümlü 10 ürün bulundu
The type A angle bracket with rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections
The type A angle bracket without rib is ideal for high-quality load-bearing wood/wood connections in timber construction
For load-bearing wood-wood and wood-concrete joints for base anchoring in timber construction
The type A angle bracket without rib is ideal for load-bearing wood-to-wood and wood-to-steel connections and can be used universally for standard connections such as intersecting timbers
Kalas yapılar için sağlam 3 mm L montaj aparatı. Yük taşıyan ahşap/ahşap veya ahşap/beton yapılarda yüksek kaliteli bağlantılar için.
For load-bearing wood-steel and wood-concrete joints for base anchoring in timber construction
Ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers
The solid 3 mm version in timber construction enables universal application, whereby the versions with beading are recommended for larger load transfers
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage of solid wooden walls in timber structures. Optimal positioning of the angle during assembly thanks to the slot in the foot plate.
The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.