27 sürümlü 23 ürün bulundu
Test tips are compatible with all 4 mm measuring leads
Conforms to requirements of IEC/EN 61010-2-031
Ideal for establishing electrical contact for control systems such as injection nozzles, MAP sensors, TPS sensors and Weather-Pack connectors
Needle-shaped test tips angled on one side
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight
IEC/EN 61010-2-031 gereksinimlerine uygundur
Rated voltage <50 V
A complete kit for automotive electrical diagnostics
Including cable tapping adapter for cables up to 3.3 mm diameter
The modular design fits all 4 mm plug-in connectors
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled
Ideal for connecting or extending measuring leads
Esnek
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.