Carbide burr multi-perf. TiAlSiN 10 pcs Syska
Carbide burr multi-perf. TiAlSiN 10 pcs Syska - 1
Carbide burr multi-perf. TiAlSiN 10 pcs Syska - 2
Carbide burr multi-perf. TiAlSiN 10 pcs Syska - 3
Carbide burr multi-perf. TiAlSiN 10 pcs Syska - 4

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Carbide burr multi-perf. TiAlSiN 10 pcs Syska

The premium all-rounder with titanium-aluminium-silicon-nitride coating and unique multi-tooth geometry for efficient roughing and finishing in a single process on almost all materials such as steel < 65 HRC, cast iron, stainless steel, titanium, special alloys and hard and tough materials (e.g. Hardox). Also suitable for non-ferrous metals, such as aluminium alloys > 10 % silicon, magnesium alloys, brass, copper, bronze and plastics. Available in ORSY® system cassette.

Ürün açıklamasını okuyun

1 tasarım mevcut