17 sürümlü 6 ürün bulundu
Extremely durable black membrane for use on façades with decorative joints, an open joint portion of max. 50 % and joint widths of up to 100 mm
Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm
Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.
Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
Façade membrane in different colours for aesthetic sealing of openwork façades with a very high number of joints and very large clear joint widths
Black membrane for use on closed or open façades with a joint width of up to 30 mm and an opening proportion of up to 30%
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.