Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 1
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 2
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 3
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 4
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 5
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 6
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 7
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 8
Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs - 9

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Con. c/s. cassette EU+ HSCo 90° TiAlN long 6 pcs

The all-rounder with extremely irregular helix angles (EU), TiAlN coating and additional relief of the tap exclusively available from Würth for perfect countersinks and maximum performance. Available in the ORSY® system cassette.

Ürün açıklamasını okuyun

1 tasarım mevcut