239 sürümlü 53 ürün bulundu
Almost invisible: ABS-Lock Loop fall arrester for steep roof
Anchor point for bonding in concrete surfaces
for installation on steel surfaces
Suitable for attaching components and (sub)constructions on roofs
Anchor point for bonding with anchor rods in concrete substrates
ABS-Lock Wave 60: Single anchor point on corrugated roof with weak beams.
Installation-friendly attachment point/securing device for warm roofs
Anchor point for securing through concrete surfaces.
Special securing device for fall arrester on hollow ceilings
Easy-to-install anchor point for metal sandwich roofs
Anchor point for securing through steel surfaces.
Anchor point for penetration-free mounting with counter plate around steel girders.
Anchor point for locking or screwing into steel substrates.
Attachment point with or without projection
Securing device, secured through wooden beam
Fit for your lifeline system: subsequently reinforce anchor points with an anchor post
This multi-functional single anchor point combines a securing device and abseiling option.
Flexible anchor point (securing device/rope safety system) with approval for standing seam roofs
Additional support tube for anchor points with base plate
Single anchor point with DIBt approval for weak wooden surfaces
Anchor point for fixing with drop-in anchors in concrete surfaces.
ABS Lock H 16 with support tube
Simply attach fall arresters for sandwich roofs from the top
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.