29 sürümlü 6 ürün bulundu
For medium mechanical loads.
Robust permanent solution for demanding environments - can be used in temperatures up to 120 °C, UV and weather resistant as well as chemical resistant
Provides excellent cable protection and flexibility, is self-extinguishing and resists extreme temperatures. Robust permanent solution for demanding environments.
Flexible, halogen-free self-forming electrical installation tube with inner sliding surface.
Flexible, halogen-free, UV-resistant and self-forming electrical conduit with inner glide coating.
Maximum safety for pre-assembled harnesses - lockable, no gaps at bends, self-extinguishing in accordance with UL94 V2. Preassembled cable harnesses can be retrofitted in a quick and simple process.
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.