43 sürümlü 27 ürün bulundu
From drill crown diameter 50 mm
Drilling aid and water extraction system for fast, simple and hand-guided wet drilling in brittle materials, concrete, steel-reinforced concrete and masonry
Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle
For detaching jammed 1 1/4 inch core drill bits and removing drill cores from the core drill bit
Suitable for use in combination with all common core drills, especially DS 180 and DS 350
From core drill bit diameter of 32 mm
For catching the drill core when drilling in ceilings. Includes base and wheels
Universal water collection ring for absorbing drilling mud during core drilling
Torque amplifier with 3:1 ratio for energy-saving working with the DS 350 core drill
Elmas karot makineleri için kompakt delme tezgahı, DS 180
Connection adapter for third-party and WDS machines
The clamping support adapter is used to attach the clamping support to the DS drilling stands
Specially developed for drill stands in core drilling technology, this component provides an optimal fit with a length of 160 mm
Suitable for clamping the drill core collection tray as well as the Comfort and Compact drilling stands
For diamond core drilling applications with drill stands for up to 350 mm core drill bits
DS 130-P/DS 130-T, DS 164 ve DS 300 elmas karot uçları için kullanışlı delme tezgahı
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.