49 sürümlü 19 ürün bulundu
High flow rate up to 2,100 l/min at 16 bar, ergonomic one-hand operation, airtight connection for efficiency, hardened sleeves and corrosion protection for long life
High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PVC pneumatic hoses.
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.
High-quality compressed air couplings with Euro quick-action fasteners for application in moist or chemically aggressive environments.
Hortum bağlantısı ile 7,2 = 40 mm² nominal genişlik; bir yönde bloke eder; dişi dişli
Hortum bağlantısı ile 7,2 = 40 mm² nominal genişlik; bir yönde bloke eder; dış dişli
High-quality compressed air couplings with Euro quick-action closures for application in moist or chemically aggressive environments.
Male thread
Female thread
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.