57 sürümlü 39 ürün bulundu
To connect the high pressure service connection on the car air-conditioning unit to the leak detection additive stick.
The straight quick-action coupling for refrigerants R134a and R1234yf offers easier access to high/low-pressure service connections that are difficult to access due to plastic covers.
Protects your A/C service unit against contaminants such as UV contrast agent, leak stop agent etc.
Straight screw adapter with 1/4 SAE internal thread x service connection, high and low pressure
For filling leak-stop additive, art. no. 0892764776, in R1234yf vehicle air conditioning units
Sızıntı tespit etme katkı maddesini (ürün no. 0892764010) düşük basınç tarafından tamamlamak için
A convenient way to test pressure and detect leaks in automotive air-conditioning units
The adapter allows you to adapt the R-134a pressure gauge bridge to the HFO-1234YF quick-action service coupling connections
For cleaning air conditioning systems with nitrogen
90°, angled screw adapter with 1/4 SAE female thread x service connection, high-pressure
90°, angled screw adapter with 1/4 SAE female thread x service connection, low-pressure
Replacement valve for service connections on car air conditioning system R134a
For vehicles with R1234YF refrigerant
For cars with R134a refrigerant
Temas ölçüm probu ile
Akü test cihazları ve klima servis cihazları COOLIUS A10, A30, A50, Y10, Y50 ve Y50A için uygun
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.