52 sürümlü 10 ürün bulundu
Yüzeyi sertleştirilmiş çelik, galvanize, ISO 10666ya benzer altıköşe başlı
Bimetalden imal edilmiştir - A2 paslanmaz çelik/sertleştirilmiş çelik, Ruspert® kaplamalı, ISO 10666ya benzer altı köşe başlı
Case-hardened, zinc-plated blue passivated steel, with long drill bit tip. For attaching steel profiles to steel substructures ≤ 12 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. Screwing on of steel and aluminium profiles in steel and aluminium without over-turning ≤ 2 mm
Self-drilling screws for mounting corrugated fibre-cement boards in one operation
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening steel and aluminium profiles on wooden substructures
A2 stainless steel with long drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles to substructures made of aluminium and steel ≤ 12 mm
For attaching metal profiles to metal substructures made of steel or aluminium
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening thin-walled profile panels (splice plate connections) made of steel and aluminium ≤ 2 mm
Case-hardened, zinc-plated blue passivated steel, with reduced drill bit tip. For fastening thin-walled steel profile panels (splice plate connections) on steel ≤ 1.5 mm
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.
Yüzeyi sertleştirilmiş çelik, galvanize, ISO 10666'ya benzer altıköşe başlı
Bimetalden imal edilmiştir - A2 paslanmaz çelik/sertleştirilmiş çelik, Ruspert® kaplamalı, ISO 10666'ya benzer altı köşe başlı