Metal freze, karbür, WN K Z6-10 H tipi TIALN-S
Metal freze, karbür, WN K Z6-10 H tipi TIALN-S - 1
Metal freze, karbür, WN K Z6-10 H tipi TIALN-S - 2

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Metal freze, karbür, WN K Z6-10 H tipi TIALN-S

Especially suited to machining hardened and high-strength steels. High degree of stiffness allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The milling cutter is used for circumferential milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.

Ürün açıklamasını okuyun

34 tasarımları mevcut