10 sürümlü 10 ürün bulundu
82 mm diameter suitable for Ford, Volvo and 85 mm diameter suitable for 4x4, CUV.
66 mm diameter suitable for Skoda and 68 mm diameter suitable for Citroen, Renault
Quick and safe removal of wheel hubs on front or rear axle and compact bearings without circlip
Practical addition to the Würth 1952003290 wheel hub and drive shaft removal set.
For pressing out seized and bonded drive shafts, and for removing the wheel hub with optional Govoni slide hammer.
Suitable for VW and Audi
72 mm diameter suitable for Audi, Seat - 75 mm diameter suitable for Mitsubishi, Smart - 78 mm diameter suitable for Volvo
For pressing out seized and bonded drive shafts and also, with the optional Würth slide hammer (art. no 1952004050), for removing the wheel hub.
Universal assortment for pressing out, inserting and disconnecting drive shafts as well as for removing and installing the wheel hub.
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.