Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 1
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 2
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 3
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 4
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 5
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 6
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 7
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 8
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 9
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs - 10

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs

Everything is to hand in the ORSY system cassette for very convenient and precise application in steel with tensile strength up to 1,000 N/mm²

Ürün açıklamasını okuyun

1 tasarım mevcut