Screw tap cass. Multi LL through-hole 14 pcs Syska
Screw tap cass. Multi LL through-hole 14 pcs Syska - 1
Screw tap cass. Multi LL through-hole 14 pcs Syska - 2
Screw tap cass. Multi LL through-hole 14 pcs Syska - 3
Screw tap cass. Multi LL through-hole 14 pcs Syska - 4
Screw tap cass. Multi LL through-hole 14 pcs Syska - 5
Screw tap cass. Multi LL through-hole 14 pcs Syska - 6

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Screw tap cass. Multi LL through-hole 14 pcs Syska

Consisting of premium drills MFD Vario and through hole thread taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, brass, copper and bronze. Available in ORSY® system cassette.

Ürün açıklamasını okuyun

1 tasarım mevcut