Sert karbür spirl matkap uc WN 8 tip N IK TIALN-UV
Sert karbür spirl matkap uc WN 8 tip N IK TIALN-UV - 1
Sert karbür spirl matkap uc WN 8 tip N IK TIALN-UV - 2

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Sert karbür spirl matkap uc WN 8 tip N IK TIALN-UV

Solid carbide high performance drill with interior cooling channels for universal applications and deep drilling depths up to 8xd. 4 drill heels guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special geometry for optimum chip breaking, high centring accuracy and low cutting forces.

Ürün açıklamasını okuyun

131 tasarımları mevcut