Sert krbr spirl matkap ucu WN 30 tip N IK TIALN-UV
Sert krbr spirl matkap ucu WN 30 tip N IK TIALN-UV - 1
Sert krbr spirl matkap ucu WN 30 tip N IK TIALN-UV - 2

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Sert krbr spirl matkap ucu WN 30 tip N IK TIALN-UV

Solid carbide high-performance drill bit with internal cooling channels for universal applications and considerable drilling depths of up to 30xd. 4 guide chamfers guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special grinding for optimum chip breaking, high centring accuracy and low cutting forces.

Ürün açıklamasını okuyun

27 tasarımları mevcut