Stepped drill bit HSS AlTiN SMART STEP 3 pcs Syska
Stepped drill bit HSS AlTiN SMART STEP 3 pcs Syska - 1
 -  - 2
Stepped drill bit HSS AlTiN SMART STEP 3 pcs Syska - 3
Stepped drill bit HSS AlTiN SMART STEP 3 pcs Syska - 4
Stepped drill bit HSS AlTiN SMART STEP 3 pcs Syska - 5

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Stepped drill bit HSS AlTiN SMART STEP 3 pcs Syska

The high-performance stepped drill bit with unique SMART STEP technology, innovative rake between the individual step transitions and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 3.5 mm.

Ürün açıklamasını okuyun

1 tasarım mevcut