50 sürümlü 6 ürün bulundu
Universal partial-thread screw for robust use in timber construction or temporary anchors in a redundant non-structural system. The large RW recess ensures maximum load transmission for fast, gap-free fastening of wood-to-wood connections in dry indoor or wet areas.
Galvanised steel, blue, partial thread, countersunk milling head, PZ drive.
Special collated full-thread screw with countersunk head with milling pockets for series fastening of particleboard flooring in indoor dry or wet areas
Especially suitable for timber construction/carpentry and for concrete and formwork construction and for all other wood-to-wood screw connections where poorer-grade wood qualities are used.
With countersunk head
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.