17 sürümlü 13 ürün bulundu
Plaster cover for all standard, square flush-mounted sockets.
For compensating for flush-mounted appliance sockets that are set too deep
Reusable
Fast fixing of Elmo® flush-mounted appliance sockets and Elmo® flush-mounted appliance connection boxes without time-intensive plastering
For professional isolation of low voltage from 230 V boxes
The protective cover reliably protects flush-mounted switch and socket modules from paint - easy to attach, residue-free removal.
Reusable - reliably protects the inside of the socket, screw domes and device screw heads when plastering
Reusable plaster cover for all common flush-mounted sockets. Suitable for both round and angular sockets.
With the flush-mounted mounting plate, ceiling or wall lights can be quickly and easily mounted directly above the flush-mounted socket without additional drilling.
For pre-fixing flush-mounted appliance sockets without plaster. Clean and time-saving assembly
Enables the application of Elmo® flush-mounted installation boxes using standard 1C and 2C assembly and gun foams and saves time and money compared to conventional gypsum mounting
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.