13 sürümlü 11 ürün bulundu
The spacer strip provides structural wood protection and prolongs the service life of the terrace
Würth spacer allows for a uniform joint width when laying decking, while maintaining distance to the subconstruction to ensure that the whole construction is optimally ventilated and water is prevented from accumulating.
The drilling template guarantees a clean and absolutely uniform screw pattern
The support pad provides structural protection of the wood and prolongs the service life of the terrace
Spacer for non-visible mounting of grooved deck coverings made from material with minimal movement.
Mesafe takozu çıtası yapısal ahşap koruması sağlar ve terasın kullanma süresini uzatır
Compensates for slight height differences in panel coverings
Start/end spacers for non-visible mounting of deck coverings made from material with minimal movement.
For easy and precise alignment and mounting of terrace boards
This rubber granulate roll is laid continuously as an intermediate layer underneath the girders when these are installed in the direction of water flow. The girders are protected from creeping moisture and vibration from the surface is dampened.
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.