25 sürümlü 17 ürün bulundu
For continuously connecting aluminium system profiles
Height extension by 120 mm, up to a maximum of 965 mm possible in total when using up to six extensions
For clipping onto stilt bearings when creating decking made of stone slabs
For height adjustment of terrace support
Ensures non-slip hold of boards on the stilt bearing
Displays direction and value of the substrate slope
Consisting of 2 cylindrical parts that compensate a horizontal incline of 0 to 5 % through simple rotation
For laying stone slabs
Used for fixing support beams when creating wooden decking
For installing aluminium profiles on terraces by pressing them onto terrace supports
Aluminium system profile connector
Raises the terrace supports by 30 mm
Used for fixing support beams when creating a wooden terrace
Aluminium system bracket
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.