Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska
Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska - 1
Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska - 2
Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska - 3
Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska - 4
Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska - 5
Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska - 6
Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska - 7

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska

High-speed drill bits for precise manual drilling in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in ORSY® system cassette.

Ürün açıklamasını okuyun

1 tasarım mevcut