Tw. drill bit HSCo DIN 338 MFD VARIO 19 pcs Syska
Tw. drill bit HSCo DIN 338 MFD VARIO 19 pcs Syska - 1
Tw. drill bit HSCo DIN 338 MFD VARIO 19 pcs Syska - 2
Tw. drill bit HSCo DIN 338 MFD VARIO 19 pcs Syska - 3
Tw. drill bit HSCo DIN 338 MFD VARIO 19 pcs Syska - 4
Tw. drill bit HSCo DIN 338 MFD VARIO 19 pcs Syska - 5

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Tw. drill bit HSCo DIN 338 MFD VARIO 19 pcs Syska

Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic). Available in the ORSY® system cassette.

Ürün açıklamasını okuyun

1 tasarım mevcut