Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs
Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs - 1
Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs - 2
Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs - 3
Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs - 4
Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs - 5
Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs - 6
Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs - 7

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Twist drill bit SMART STEP EU+ HSCo DIN 338 29 pcs

The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life. Available in the ORSY® system cassette, including the four additional intermediate sizes of dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.

Ürün açıklamasını okuyun

1 tasarım mevcut