Yüzeyi sertleştirilmiş çelik, galvanize, ISO 10666'ya benzer altıköşe başlı
Bimetalden imal edilmiştir - A2 paslanmaz çelik/sertleştirilmiş çelik, Ruspert® kaplamalı, ISO 10666'ya benzer altı köşe başlı
Case-hardened, zinc-plated blue passivated steel, with long drill bit tip. For attaching steel profiles to steel substructures ≤ 12 mm
Washers in different outer diameters in zinc-plated steel with EPDM seal for screw diameters from 6.3 mm to 6.5 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. Screwing on of steel and aluminium profiles in steel and aluminium without over-turning ≤ 2 mm
A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles as well as sandwich elements in wood, steel and aluminum < 2 mm