Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

tesa 4455 silicone precision crepe tape

CRPTPE-PREC-4455-SIL-25MMX25M

Art.-no. 9501041191

EAN 4063565583971

Individual price display after login
tesa 4455 silicone precision crepe tape

Art.-no. 9501041191

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Precision crepe tape with silicone-based adhesive for particularly clean, sharp paint edges on very challenging substrates

Reliably adheres to surfaces containing silicone and vinyl as well as to dirt-repellent and oil-containing substrates


Extremely sharp paint edges and precise masking


For use indoors and outdoors


Clean, residue-free removal


Approx. 14 days outdoors, approx. 90 days indoors


Ideal for sensitive surfaces.


Optimal tape width for fine, detailed masking and contours


For smooth and slightly textured surfaces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Adhesive base

Silicone

Adhesive tape backing material

Japanese rice paper (Washi Tape)

Colour

Rosy

Width

25 mm

Length

25 m

Thickness

91 µm

Shelf life from production/conditions

24 Month / at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information