Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

All-season windscreen cleaner

WSCRNCLNR-ANTIFREZ-928-1LTR

Art.-no. 9501023415

EAN 4051641020687

Individual price display after login
All-season windscreen cleaner

Art.-no. 9501023415

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

All-season screenwash concentrate with DEKRA-certified cleaning formulation for particularly good cleaning performance with fewer wiper cycles and therefore lower consumption. Also suitable for polycarbonate windscreens and fan nozzles. Free from potentially allergenic fragrances and colourants, unaffected by high water hardness.

Human+Technology®


  • Free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents

  • No indicators of toxicological effects

  • NSF-registered

  • ISO 21469 certified

  • PFAS-free

  • Lower impact on people and the environment through the use of fewer health-hazardous ingredients


Properties


  • Excellent, streak-free cleaning performance for a clear view in summer and winter - DEKRA certified

  • Reliably removes oil, soot, salt and insect contamination

  • Optimised cleaning performance for significantly lower consumption

  • Very good material compatibility with rubber, paint, metal and plastic, meaning wiper blades last longer. DEKRA certified

  • Concentrate suitable down to -60 °C

  • Prevents washing systems from freezing up

  • Suitable for fan nozzles and polycarbonate windscreens
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For year-round use in all temperatures in windscreen washer systems

  • For cleaning contaminated glass surfaces

  • Prevents windscreen washer systems from freezing
Instructions

Use product according to dosage instructions.


Dosage


  • Down to -60 °C: Concentrate

  • Down to -35 °C: 2 parts concentrate, 1 part water

  • Down to -20 °C: 1 part concentrate, 1 part water

  • Down to -10 °C: 1 part concentrate, 2 parts water

Contents

1 l

Weight of content

960 g

Chemical basis

Ethanol

Smell/fragrance

Odourless

Colour

Colourless

pH value

11.1

Max. anti-freeze

-60 °C

Min. flashing point

21.5 °C

Density

0.8999 g/cm³

Density conditions

at 20°C, 50% relative humidity

Shelf life from production

720 d

AOX-free

Yes

Container

PET bottle

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information